
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2303-311RD
Zoro #
G610344157
UPC #
889292448345
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 3 ft 11 in
Pile Height
0.79 in
Length (In.)
47.24 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Charcoal, Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Weight
4.18 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Description
Add some modern flair to your outdoor living space with the Kayra area rug. This machine-woven polypropylene rug is designed for both indoor and outdoor use, making it ideal for any home or garden. Its high pile provides a luxurious look and feel, while its durable construction ensures lasting use. Made in Turkey, this stylish piece is perfect for creating an inviting atmosphere in your living area or patio. For added safety and stability, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.