
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2305-311RD
Zoro #
G410344012
UPC #
889292448406
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 3 ft 11 in
Pile Height
0.79 in
Length (In.)
47.24 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Weight
4.18 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Description
Bring modern style to your outdoor space with the Kayra Area Rug. This outdoor-safe area rug is made of polypropylene for a durable, long-lasting look. The high pile offers extra comfort and softness underfoot. Machine woven construction ensures each rug is crafted with precision and care in Turkey. Use with a rug pad not included to protect your flooring and extend the life of this stylish piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.