
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2305-710RD
Zoro #
G510343960
UPC #
889292448420
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.79 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.87 in
Details
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Includes
Care Label
Weight
16.74 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Description
Bring modern style to your outdoor space with the Kayra Area Rug. This outdoor-safe area rug is made of polypropylene for a durable, long-lasting look. The high pile offers extra comfort and softness underfoot. Machine woven construction ensures each rug is crafted with precision and care in Turkey. Use with a rug pad not included to protect your flooring and extend the life of this stylish piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.