
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2306-53RD
Zoro #
G010345020
UPC #
889292448444
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.79 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Ivory, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Weight
7.44 lb
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Description
The Kayra Area Rug brings a modern vibe to any room in your home. This machine-woven polypropylene rug is made in Turkey and features a high pile that adds texture and depth to any floor. The Kayra is also outdoor safe, making it the perfect addition to an outdoor living space or patio. To ensure long-term durability, we recommend pairing this area rug with a rug pad for extra cushioning and protection from wear and tear. Cleanup is easy: just use a hose to keep it looking like new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.