Kayra KYR-2307 Outdoor Safe Area Rug

  • Mfr # KYR2307-710RD

  • Zoro # G110344862


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 7 ft 10 in
Color
Ivory, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYR2307-710RD
Zoro #
G110344862
UPC #
889292448482
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.79 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.87 in

Details

Color
Ivory, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Includes
Care Label
Weight
16.74 lb
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven

Description

This Kayra area rug is the perfect modern addition to any home. Its machine-woven polypropylene construction makes it strong and durable, perfect for both indoor and outdoor use. With its high pile, this rug will add a luxurious touch of comfort to your space without sacrificing style. This piece is made in Turkey with quality materials, ensuring that you can enjoy your purchase for years to come. It's also easy to take care of - simply hose it off for a quick clean! For added safety and stability, we recommend using a rug pad sold separately. Bring bold style into your home with the Kayra area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.