
Kayseri KSR-2305 Handmade Area Rug
Mfr # KSR2305-69
Zoro # G510355734
product price: $680.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSR2305-69
Zoro #
G510355734
UPC #
888473961987
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.32 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Medium Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
38.34 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Construction
Hand Tufted
Backing
Canvas
Outdoor Safe
No
Description
This Kayseri area rug is the perfect addition to any traditional-style home. Its hand tufted construction and medium pile of wool create a luxurious feel that will last for years to come. Made in India, this rug is built with a high level of craftsmanship, ensuring it will be durable and beautiful. With its timeless design, it's sure to become an eye-catching centerpiece of your room. We recommend using this rug with a rug pad for extra comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.