
Kayseri KSR-2305 Handmade Area Rug
Mfr # KSR2305-810
Zoro # G810355724
product price: $880.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSR2305-810
Zoro #
G810355724
UPC #
888473961994
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.32 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Medium Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
56.8 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Description
This Kayseri area rug is the perfect addition to any traditional-style home. Its hand tufted construction and medium pile of wool create a luxurious feel that will last for years to come. Made in India, this rug is built with a high level of craftsmanship, ensuring it will be durable and beautiful. With its timeless design, it's sure to become an eye-catching centerpiece of your room. We recommend using this rug with a rug pad for extra comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.