
Kayseri KSR-2307 Handmade Area Rug
Mfr # KSR2307-576
Zoro # G210356932
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Pale Blue, Cream
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSR2307-576
Zoro #
G210356932
UPC #
888473971252
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.32 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Denim, Pale Blue, Cream
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
26.63 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Description
This Kayseri area rug is a traditional style that will make a great addition to any room in your home. Its hand-tufted construction is made of luxurious wool for long-lasting durability, and its medium pile adds the perfect amount of texture and softness. This rug is made in India with care, making it an ideal choice for any interior decor. For best results, use with a rug pad not included and professional cleaning only. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.