Kayseri KSR-2309 Handmade Area Rug

  • Mfr # KSR2309-81012

  • Zoro # G810357193


product price: $1,335.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Beige, Gray, Ivory
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSR2309-81012
Zoro #
G810357193
UPC #
888473971405
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.32 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in

Details

Color
Beige, Gray, Ivory
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
75.26 lb
Construction
Hand Tufted
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No

Description

This Kayseri area rug is a traditional style that will make a great addition to any room in your home. Its hand-tufted construction is made of luxurious wool for long-lasting durability, and its medium pile adds the perfect amount of texture and softness. This rug is made in India with care, making it an ideal choice for any interior decor. For best results, use with a rug pad not included and professional cleaning only. Add this timeless piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.