
Kayseri KSR-2313 Handmade Area Rug
Mfr # KSR2313-69
Zoro # G910357888
product price: $680.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSR2313-69
Zoro #
G910357888
UPC #
888473971795
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.32 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Medium Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
38.34 lb
Includes
Care Label
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian
Backing
Canvas
Durable/Performance Rated
No
Description
Add a touch of global style to your living space with this Kayseri area rug. Crafted from durable wool fibers, this medium pile rug is hand tufted in India for an authentic look and feel. It's perfect for high-traffic areas and requires professional cleaning only. Enhance the comfort of your floors with the addition of a rug pad not included. This versatile piece will bring style and texture to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.