Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kemer KMR-2300 Machine Washable Area Rug

  • Mfr # KMR2300-2773

  • Zoro # G110351372


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Navy, Tan, Grass Green, Brown, Light Gray, Yellow
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR2300-2773
Zoro #
G110351372
UPC #
889292321488
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Navy, Tan, Grass Green, Brown, Light Gray, Yellow
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Features
Machine Washable
Weight
5.3 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
Yes

Description

Introducing the Kemer Collection, a beautifully updated traditional area rug that is perfect for high-traffic areas in your home. This machine woven masterpiece is expertly manufactured in Turkey from resilient polyester, ensuring it can stand up to the busiest lifestyles while maintaining its charm. The no pile construction makes it easy to maintain and offers an effortless elegance that will elevate any room's decor. Despite its durability, care has never been easier: simply machine wash on a delicate cycle, line dry and voila! Your stylish rug is as good as new. To enhance its longevity even further, we recommend pairing this rug with a rug pad. With the Kemer Collection area rug, you get style that lasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.