
Kemer KMR-2300 Machine Washable Area Rug
Mfr # KMR2300-81012
Zoro # G610351346
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Tan, Grass Green, Brown, Light Gray, Yellow
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2300-81012
Zoro #
G610351346
UPC #
889292321525
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Navy, Tan, Grass Green, Brown, Light Gray, Yellow
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.7 lb
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
Yes
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Description
Introducing the Kemer Collection, a beautifully updated traditional area rug that is perfect for high-traffic areas in your home. This machine woven masterpiece is expertly manufactured in Turkey from resilient polyester, ensuring it can stand up to the busiest lifestyles while maintaining its charm. The no pile construction makes it easy to maintain and offers an effortless elegance that will elevate any room's decor. Despite its durability, care has never been easier: simply machine wash on a delicate cycle, line dry and voila! Your stylish rug is as good as new. To enhance its longevity even further, we recommend pairing this rug with a rug pad. With the Kemer Collection area rug, you get style that lasts!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.