
Kemer KMR-2301 Machine Washable Area Rug (Discontinued)
- Mfr # KMR2301-2710
- Zoro # G310351417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2301-2710
Zoro #
G310351417
UPC #
889292321532
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Blue, Pale Blue, Red, Grass Green, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Features
Machine Washable
Weight
7.35 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Machine Washable
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Updated Traditional
Description
This Kemer area rug is the perfect addition to your traditional-style home. Made of polyester, this no-pile rug is built for high traffic areas, with a machine woven construction that ensures maximum durability. It's made in Turkey and comes with the recommendation to use a rug pad underneath. For easy maintenance, simply do not bleach when caring for this beautiful piece. Make your home stand out with the perfect finishing touch of this Kemer area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.