Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kemer KMR-2301 Machine Washable Area Rug

  • Mfr # KMR2301-7696

  • Zoro # G610352367


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 7 in x 9 ft 6 in
Color
Blue, Pale Blue, Red, Grass Green, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR2301-7696
Zoro #
G610352367
UPC #
889292321570
Country of Origin
Turkey

Dimensions

Size
7 ft 7 in x 9 ft 6 in
Pile Height
0.04 in
Length (In.)
114.17 in
Width (In.)
90.55 in
Thickness
0.16 in

Details

Color
Blue, Pale Blue, Red, Grass Green, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
20.1 lb
Features
Machine Washable
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No

Description

This Kemer area rug is the perfect addition to your traditional-style home. Made of polyester, this no-pile rug is built for high traffic areas, with a machine woven construction that ensures maximum durability. It's made in Turkey and comes with the recommendation to use a rug pad underneath. For easy maintenance, simply do not bleach when caring for this beautiful piece. Make your home stand out with the perfect finishing touch of this Kemer area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.