
Kemer KMR-2302 Machine Washable Area Rug
Mfr # KMR2302-537
Zoro # G610352596
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Color
Red, Dark Blue, Terracotta, Rust, Yellow, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2302-537
Zoro #
G610352596
UPC #
889292321617
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.04 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Red, Dark Blue, Terracotta, Rust, Yellow, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.27 lb
Features
Machine Washable
Printed Design
No
Machine Washable
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Description
Add a touch of sophistication to any room with the Kemer area rug. This updated traditional style rug is made from durable polyester and is machine-woven in Turkey for lasting beauty. The low-pile design makes it perfect for high traffic areas, while its plush texture provides a luxurious feel underfoot. For optimal performance, use with a non-slip rug pad not included. To clean, simply machine wash on the delicate cycle and line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.