
Kemer KMR-2302 Machine Washable Area Rug
Mfr # KMR2302-679
Zoro # G910352531
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Dark Blue, Terracotta, Rust, Yellow, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2302-679
Zoro #
G910352531
UPC #
889292321624
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Red, Dark Blue, Terracotta, Rust, Yellow, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
16.58 lb
Features
Machine Washable
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Description
Add a touch of sophistication to any room with the Kemer area rug. This updated traditional style rug is made from durable polyester and is machine-woven in Turkey for lasting beauty. The low-pile design makes it perfect for high traffic areas, while its plush texture provides a luxurious feel underfoot. For optimal performance, use with a non-slip rug pad not included. To clean, simply machine wash on the delicate cycle and line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.