
Kemer KMR-2302 Machine Washable Area Rug
Mfr # KMR2302-81012
Zoro # G110352775
product price: $317.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Color
Red, Dark Blue, Terracotta, Rust, Yellow, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KMR2302-81012
Zoro #
G110352775
UPC #
889292321648
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Red, Dark Blue, Terracotta, Rust, Yellow, Seafoam
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Machine Washable
Yes
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Description
Add a touch of sophistication to any room with the Kemer area rug. This updated traditional style rug is made from durable polyester and is machine-woven in Turkey for lasting beauty. The low-pile design makes it perfect for high traffic areas, while its plush texture provides a luxurious feel underfoot. For optimal performance, use with a non-slip rug pad not included. To clean, simply machine wash on the delicate cycle and line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.