Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kemer KMR-2303 Machine Washable Area Rug

  • Mfr # KMR2303-7696

  • Zoro # G210352507


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 7 in x 9 ft 6 in
Color
Dusty Coral, Dark Blue, Light Pink, Blue, Pale Blue, Peach
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR2303-7696
Zoro #
G210352507
UPC #
889292321693
Country of Origin
Turkey

Dimensions

Size
7 ft 7 in x 9 ft 6 in
Pile Height
0.04 in
Length (In.)
114.17 in
Width (In.)
90.55 in
Thickness
0.16 in

Details

Color
Dusty Coral, Dark Blue, Light Pink, Blue, Pale Blue, Peach
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
20.1 lb
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
Yes
Has Fringe
No
Construction
Machine Woven

Description

The Kemer area rug is the perfect addition to your home if you?re looking for an updated traditional style with a soft, low-pile feel. This machine-woven beauty was made from polyester fibers in Turkey and is designed to withstand even the highest levels of foot traffic. With no pile, it's easy to clean and maintain - simply machine wash it on a delicate cycle and line dry it when needed. Plus, for added comfort and durability, we recommend using this area rug with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.