
Kemer KMR-2304 Machine Washable Area Rug
Mfr # KMR2304-2710
Zoro # G010352509
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Blue, Dark Blue, Light Pink, Seafoam, Dusty Coral, Bright Yellow
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2304-2710
Zoro #
G010352509
UPC #
889292321716
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Bright Blue, Dark Blue, Light Pink, Seafoam, Dusty Coral, Bright Yellow
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Weight
7.35 lb
Includes
Care Label
Features
Machine Washable
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
Yes
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Description
Introducing the Kemer area rug, a stunningly elegant piece that will bring timeless charm to any space. Crafted from soft and durable polyester in Turkey, this updated traditional-style rug is machine woven for superior strength and durability, making it perfect for high traffic areas. With no pile, this rug is easy to clean - just machine wash cold on delicate cycle and line dry. Add warmth and sophistication to your home with the Kemer area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.