Zoro Homepage

Kemer KMR-2304 Machine Washable Area Rug

  • Mfr # KMR2304-537

  • Zoro # G810352433


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Blue, Dark Blue, Light Pink, Seafoam, Dusty Coral, Bright Yellow
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR2304-537
Zoro #
G810352433
UPC #
889292321730
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.04 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Bright Blue, Dark Blue, Light Pink, Seafoam, Dusty Coral, Bright Yellow
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
10.27 lb
High/Low Texture
No
Machine Washable
Yes
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing

Description

Introducing the Kemer area rug, a stunningly elegant piece that will bring timeless charm to any space. Crafted from soft and durable polyester in Turkey, this updated traditional-style rug is machine woven for superior strength and durability, making it perfect for high traffic areas. With no pile, this rug is easy to clean - just machine wash cold on delicate cycle and line dry. Add warmth and sophistication to your home with the Kemer area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.