
Kemer KMR-2305 Machine Washable Area Rug
Mfr # KMR2305-2773
Zoro # G910353675
product price: $98.95
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Light Pink, Pale Blue, Dusty Pink, Orange, White
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2305-2773
Zoro #
G910353675
UPC #
889292321785
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Grass Green, Light Pink, Pale Blue, Dusty Pink, Orange, White
Style
Traditional
Material
Face: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
5.3 lb
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Printed Design
No
Construction
Machine Woven
Description
This Kemer area rug is the perfect way to bring a traditional style to any room. Crafted in Turkey with polyester, it features a machine-woven construction and no pile for a sleek look that will be able to stand up to high traffic areas. For best results, use with a rug pad not included. To care for your new purchase, do not bleach. This stylish rug is sure to bring timeless beauty into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.