
Kemer KMR-2305 Machine Washable Area Rug
Mfr # KMR2305-679
Zoro # G110353437
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Light Pink, Pale Blue, Dusty Pink, Orange, White
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KMR2305-679
Zoro #
G110353437
UPC #
889292321808
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Grass Green, Light Pink, Pale Blue, Dusty Pink, Orange, White
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
16.58 lb
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Printed Design
No
Sub Style
Updated Traditional
Description
This Kemer area rug is the perfect way to bring a traditional style to any room. Crafted in Turkey with polyester, it features a machine-woven construction and no pile for a sleek look that will be able to stand up to high traffic areas. For best results, use with a rug pad not included. To care for your new purchase, do not bleach. This stylish rug is sure to bring timeless beauty into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.