
Kemer KMR-2305 Machine Washable Area Rug
Mfr # KMR2305-81012
Zoro # G710353554
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Light Pink, Pale Blue, Dusty Pink, Orange, White
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2305-81012
Zoro #
G710353554
UPC #
889292321822
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Grass Green, Light Pink, Pale Blue, Dusty Pink, Orange, White
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
29.7 lb
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Description
This Kemer area rug is the perfect way to bring a traditional style to any room. Crafted in Turkey with polyester, it features a machine-woven construction and no pile for a sleek look that will be able to stand up to high traffic areas. For best results, use with a rug pad not included. To care for your new purchase, do not bleach. This stylish rug is sure to bring timeless beauty into your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.