
Kemer KMR-2306 Machine Washable Area Rug
Mfr # KMR2306-81012
Zoro # G710353615
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Terracotta, Charcoal, Pale Blue, Orange
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2306-81012
Zoro #
G710353615
UPC #
889292321884
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Grass Green, Terracotta, Charcoal, Pale Blue, Orange
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
29.7 lb
Features
Machine Washable
Machine Washable
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
The Kemer area rug is the perfect choice for any room. Its updated traditional style gives your space a fresh, modern look that will bring timeless elegance to any home. Crafted with polyester and machine woven in Turkey, this no pile rug is designed to last and is even suitable for high traffic areas. For added safety and comfort, be sure to use it with a rug pad. And when cleaning time comes around, simply machine wash on delicate cycle with cold water - no bleach necessary! Add classic sophistication to your home today with the Kemer area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.