
Kemer KMR-2307 Machine Washable Area Rug
Mfr # KMR2307-679
Zoro # G710353585
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Seafoam, Rust, Navy, Yellow, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMR2307-679
Zoro #
G710353585
UPC #
889292370745
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Seafoam, Rust, Navy, Yellow, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
16.58 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Printed Design
No
Description
Introducing the Kemer area rug, a striking and timeless piece perfect for any modern home. Crafted from durable polyester and made in Turkey, this updated traditional style rug is machine woven for long-lasting quality and low-maintenance care. This no pile rug is designed to withstand high traffic areas, making it an ideal choice for your entryway or living room. Plus, with the addition of a rug pad underneath not included, you can enjoy even more comfort and stability. When it comes to cleaning up spills or dirt, simply machine wash cold on delicate cycle ? no bleach needed! Line dry or dry clean low heat as needed. Bring classic charm to your home with the Kemer area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.