Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kemer KMR-2309 Machine Washable Area Rug

  • Mfr # KMR2309-81012

  • Zoro # G510355017


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Dusty Pink, Rust, Navy, Sky Blue, Bright Yellow, White
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR2309-81012
Zoro #
G510355017
UPC #
889292370868
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Dusty Pink, Rust, Navy, Sky Blue, Bright Yellow, White
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
29.7 lb
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
Yes

Description

Introducing the Kemer area rug, a timeless style perfect for any home. This Updated Traditional design is sure to bring a touch of elegance to your living space with its intricate pattern and subtle texture. Crafted from high quality polyester, this machine woven piece stands up to high traffic areas and is designed to last for years of use. Its no pile construction also makes it easy to maintain and clean with a simple machine wash cold on delicate cycle. With its versatile size and durability, you'll love the modern sophistication it brings into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.