Zoro Homepage

Kennedy KDY-3012 Handmade Area Rug

  • Mfr # KDY3012-268

  • Zoro # G110367014


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Tan, Navy, Gray, Teal
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDY3012-268
Zoro #
G110367014
UPC #
888473491279
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.59 in
Size
2 ft 6 in x 8 ft

Details

Color
Blue, Tan, Navy, Gray, Teal
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
17 lb
Construction
Hand Tufted
Durable/Performance Rated
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
Canvas
Has Fringe
No
Printed Design
No
Machine Washable
No
Style
Modern
Outdoor Safe
No

Description

Experience luxurious comfort and modern style with the Kennedy area rug. This eye-catching wool rug is hand tufted in India, giving it an exquisite texture and a unique look. The medium pile offers a soft yet durable feel, while the high/low construction gives it added depth and dimension. Perfect for any room needing a touch of contemporary flair, this area rug is sure to bring character to your home. For optimal results, use with a rug pad sold separately. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.