
Kennedy KDY-3012 Handmade Area Rug
Mfr # KDY3012-46
Zoro # G110366925
product price: $380.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDY3012-46
Zoro #
G110366925
UPC #
888473491286
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.59 in
Details
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
20.4 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Scandinavian
High/Low Texture
Yes
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
Primary Color
Blue
Description
Experience luxurious comfort and modern style with the Kennedy area rug. This eye-catching wool rug is hand tufted in India, giving it an exquisite texture and a unique look. The medium pile offers a soft yet durable feel, while the high/low construction gives it added depth and dimension. Perfect for any room needing a touch of contemporary flair, this area rug is sure to bring character to your home. For optimal results, use with a rug pad sold separately. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.