
Kennedy KDY-3012 Handmade Area Rug
Mfr # KDY3012-576
Zoro # G510367157
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDY3012-576
Zoro #
G510367157
UPC #
888473491293
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
31.88 lb
Features
Handmade
Includes
Care Label
Primary Color
Blue
Printed Design
No
Sub Style
Scandinavian
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Construction
Hand Tufted
High Traffic Compatible
Yes
Description
Experience luxurious comfort and modern style with the Kennedy area rug. This eye-catching wool rug is hand tufted in India, giving it an exquisite texture and a unique look. The medium pile offers a soft yet durable feel, while the high/low construction gives it added depth and dimension. Perfect for any room needing a touch of contemporary flair, this area rug is sure to bring character to your home. For optimal results, use with a rug pad sold separately. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.