
Kennedy KDY-3012 Handmade Area Rug
Mfr # KDY3012-913
Zoro # G110367168
product price: $1,615.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDY3012-913
Zoro #
G110367168
UPC #
888473491316
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0.39 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.59 in
Details
Color
Blue, Tan, Navy, Gray, Teal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
99.45 lb
Includes
Care Label
Primary Color
Blue
Sub Style
Scandinavian
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
Printed Design
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Experience luxurious comfort and modern style with the Kennedy area rug. This eye-catching wool rug is hand tufted in India, giving it an exquisite texture and a unique look. The medium pile offers a soft yet durable feel, while the high/low construction gives it added depth and dimension. Perfect for any room needing a touch of contemporary flair, this area rug is sure to bring character to your home. For optimal results, use with a rug pad sold separately. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.