Kennedy KDY-3017 Handmade Area Rug

  • Mfr # KDY3017-23

  • Zoro # G710342060


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDY3017-23
Zoro #
G710342060
UPC #
888473491613
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
5.1 lb
Features
Handmade
Has Fringe
No
High/Low Texture
Yes
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Blue
Backing
Canvas
Sub Style
Mid-Century
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No

Description

This Kennedy area rug is the perfect addition to any modern space. Hand tufted with high-quality wool, this medium pile rug offers superior comfort and durability. The timeless design of this piece will complement any decor and add a touch of elegance to your home. Crafted in India, this rug is sure to provide years of luxurious use. To ensure longevity, we recommend pairing it with a rug pad not included. Make a statement with the Kennedy area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.