Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kennedy KDY-3017 Handmade Area Rug

  • Mfr # KDY3017-268

  • Zoro # G610342108


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Navy, Light Slate
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDY3017-268
Zoro #
G610342108
UPC #
888473491620
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.59 in
Size
2 ft 6 in x 8 ft

Details

Color
Blue, Navy, Light Slate
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
17 lb
Durable/Performance Rated
No
Construction
Hand Tufted
Sub Style
Mid-Century
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
No
Backing
Canvas
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Style
Modern

Description

This Kennedy area rug is the perfect addition to any modern space. Hand tufted with high-quality wool, this medium pile rug offers superior comfort and durability. The timeless design of this piece will complement any decor and add a touch of elegance to your home. Crafted in India, this rug is sure to provide years of luxurious use. To ensure longevity, we recommend pairing it with a rug pad not included. Make a statement with the Kennedy area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.