
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDY3017-576
Zoro #
G410342001
UPC #
888473491644
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
31.88 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
Outdoor Safe
No
Sub Style
Mid-Century
Primary Color
Blue
High/Low Texture
Yes
High Traffic Compatible
Yes
Printed Design
No
Description
This Kennedy area rug is the perfect addition to any modern space. Hand tufted with high-quality wool, this medium pile rug offers superior comfort and durability. The timeless design of this piece will complement any decor and add a touch of elegance to your home. Crafted in India, this rug is sure to provide years of luxurious use. To ensure longevity, we recommend pairing it with a rug pad not included. Make a statement with the Kennedy area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.