
Kennedy KDY-3017 Handmade Area Rug
Mfr # KDY3017-810
Zoro # G910342266
product price: $1,110.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDY3017-810
Zoro #
G910342266
UPC #
888473491651
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
68 lb
Sub Style
Mid-Century
Printed Design
No
Primary Color
Blue
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Backing
Canvas
Description
This Kennedy area rug is the perfect addition to any modern space. Hand tufted with high-quality wool, this medium pile rug offers superior comfort and durability. The timeless design of this piece will complement any decor and add a touch of elegance to your home. Crafted in India, this rug is sure to provide years of luxurious use. To ensure longevity, we recommend pairing it with a rug pad not included. Make a statement with the Kennedy area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.