
Kennedy KDY-3017 Handmade Area Rug
Mfr # KDY3017-913
Zoro # G910342204
product price: $1,615.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDY3017-913
Zoro #
G910342204
UPC #
888473491668
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0.39 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.59 in
Details
Color
Blue, Navy, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
99.45 lb
Includes
Care Label
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
Canvas
Construction
Hand Tufted
Sub Style
Mid-Century
Has Fringe
No
Primary Color
Blue
Description
This Kennedy area rug is the perfect addition to any modern space. Hand tufted with high-quality wool, this medium pile rug offers superior comfort and durability. The timeless design of this piece will complement any decor and add a touch of elegance to your home. Crafted in India, this rug is sure to provide years of luxurious use. To ensure longevity, we recommend pairing it with a rug pad not included. Make a statement with the Kennedy area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.