Kennedy KDY-3024 Handmade Area Rug

  • Mfr # KDY3024-23

  • Zoro # G910342112


product price: $47.15
/ea

Key Features

Size
2 ft x 3 ft
Color
Ink Blue, Medium Gray, Light Beige, Charcoal, Denim
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDY3024-23
Zoro #
G910342112
UPC #
889292144407
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Ink Blue, Medium Gray, Light Beige, Charcoal, Denim
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
5.1 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Tufted
Sub Style
Mid-Century
Printed Design
No
Outdoor Safe
No

Description

This Kennedy area rug is the perfect way to add a modern flair to any room. Its high/low construction and hand-tufted wool fibers create a unique texture that will captivate your guests. This medium pile rug is made in India and spot clean only, so you can keep it looking fresh for years to come. We recommend pairing this contemporary piece with a rug pad for added cushioning and stability. Add the Kennedy area rug to your home today for a stylish update that will turn heads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.