
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDY3026-268
Zoro #
G910342686
UPC #
889292144551
Country of Origin
India
Dimensions
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.59 in
Size
2 ft 6 in x 8 ft
Details
Color
Ink Blue, Medium Gray, Light Beige, Charcoal, Denim
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Weight
17 lb
Features
Handmade
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Tufted
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Style
Modern
High Traffic Compatible
Yes
Printed Design
No
Description
This Kennedy area rug will be the perfect addition to your modern home. Its high-low construction and medium pile is hand tufted with wool, making it incredibly durable and luxurious. This rug is made in India and features a classic style that will look great in any room of your home. Complete the look with a recommended rug pad not included for increased comfort and longevity. Caring for this beautiful piece is easy - just spot clean only! Add this timeless Kennedy area rug to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.