Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kerala KER-2300 Handmade Area Rug

  • Mfr # KER2300-1215

  • Zoro # G410342926


product price: $2,510.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER2300-1215
Zoro #
G410342926
UPC #
889292410724
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.3 in

Details

Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
124.2 lb
Includes
Care Label
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No

Description

Looking to add a touch of cottage style to your home? Look no further than this Kerala Area Rug. Hand-woven in India, this jute rug is made with the highest quality materials and construction methods. The flatweave design ensures that dirt and dust are easy to remove, making it perfect for high traffic areas like entryways or living rooms. For added comfort and protection, pair this rug with a rug pad sold separately. To maintain the beauty of your new area rug, professional cleaning is recommended. Make a statement in your home with this gorgeous Kerala Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.