
Kerala KER-2300 Handmade Area Rug
Mfr # KER2300-2745
Zoro # G910343102
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KER2300-2745
Zoro #
G910343102
UPC #
889292410755
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.3 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
5.82 lb
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Has Fringe
No
Sub Style
Farmhouse
Backing
No Backing
High Traffic Compatible
Yes
Description
Looking to add a touch of cottage style to your home? Look no further than this Kerala Area Rug. Hand-woven in India, this jute rug is made with the highest quality materials and construction methods. The flatweave design ensures that dirt and dust are easy to remove, making it perfect for high traffic areas like entryways or living rooms. For added comfort and protection, pair this rug with a rug pad sold separately. To maintain the beauty of your new area rug, professional cleaning is recommended. Make a statement in your home with this gorgeous Kerala Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.