
Kerala KER-2301 Handmade Area Rug
Mfr # KER2301-23
Zoro # G010344061
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KER2301-23
Zoro #
G010344061
UPC #
889292410854
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.3 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
6.12 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Construction
Hand Woven
Backing
No Backing
Sub Style
Farmhouse
Description
This Kerala area rug is the perfect way to add cottage-style charm to your home. Handwoven in India from natural jute fibers, this beautiful floor covering adds texture and warmth to any living space. Its no pile construction gives it a unique feel that makes it the ideal addition for anyone looking for an interesting yet durable option. Use with a rug pad for extra cushion and stability. This Kerala area rug is sure to be a stylish and functional addition to your decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.