Zoro Homepage

Kerala KER-2301 Handmade Area Rug

  • Mfr # KER2301-268

  • Zoro # G310344174


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Tan
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER2301-268
Zoro #
G310344174
UPC #
889292410861
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.3 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Beige, Tan
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Weight
20.4 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Farmhouse
Has Fringe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Style
Cottage
Outdoor Safe
No

Description

This Kerala area rug is the perfect way to add cottage-style charm to your home. Handwoven in India from natural jute fibers, this beautiful floor covering adds texture and warmth to any living space. Its no pile construction gives it a unique feel that makes it the ideal addition for anyone looking for an interesting yet durable option. Use with a rug pad for extra cushion and stability. This Kerala area rug is sure to be a stylish and functional addition to your decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.