
Kerala KER-2301 Handmade Area Rug
Mfr # KER2301-576
Zoro # G110344138
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KER2301-576
Zoro #
G110344138
UPC #
889292410892
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.3 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
38.25 lb
Includes
Care Label
Backing
No Backing
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Farmhouse
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
This Kerala area rug is the perfect way to add cottage-style charm to your home. Handwoven in India from natural jute fibers, this beautiful floor covering adds texture and warmth to any living space. Its no pile construction gives it a unique feel that makes it the ideal addition for anyone looking for an interesting yet durable option. Use with a rug pad for extra cushion and stability. This Kerala area rug is sure to be a stylish and functional addition to your decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.