
Kerala KER-2302 Handmade Area Rug
Mfr # KER2302-69
Zoro # G910344994
product price: $760.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KER2302-69
Zoro #
G910344994
UPC #
889292411004
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.3 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
55.08 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Farmhouse
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Description
This Kerala area rug will bring a unique, cottage-style touch to any room in your home. Hand woven from jute, this flatweave rug is made in India and features no pile construction for a low profile look. The natural fibers of the jute make this piece durable and easy to maintain. We recommend using with a rug pad not included for maximum comfort and longevity. This timeless piece will bring an earthy feel to your living space that you can enjoy for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.