Zoro Homepage

Kerala KER-2302 Handmade Area Rug

  • Mfr # KER2302-96136

  • Zoro # G010344825


product price: $1,790.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Size
9 ft 6 in x 13 ft 6 in
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER2302-96136
Zoro #
G010344825
UPC #
889292411066
Country of Origin
India

Dimensions

Size
9 ft 6 in x 13 ft 6 in
Pile Height
0 in
Length (In.)
162 in
Width (In.)
114 in
Thickness
0.3 in

Details

Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
130.82 lb
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Farmhouse
Construction
Hand Woven
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No

Description

This Kerala area rug will bring a unique, cottage-style touch to any room in your home. Hand woven from jute, this flatweave rug is made in India and features no pile construction for a low profile look. The natural fibers of the jute make this piece durable and easy to maintain. We recommend using with a rug pad not included for maximum comfort and longevity. This timeless piece will bring an earthy feel to your living space that you can enjoy for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.