
Kerala KER-2303 Handmade Area Rug
Mfr # KER2303-576
Zoro # G610344904
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KER2303-576
Zoro #
G610344904
UPC #
889292411141
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.3 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
28.13 lb
Features
Handmade
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Sub Style
Farmhouse
High Traffic Compatible
Yes
Description
This elegant Kerala area rug is the perfect addition to any room in your home. Hand-woven from jute in India, this lightweight and durable floor covering brings a classic cottage style to your space. With its no-pile design, it won't shed or fade over time and provides a subtle texture underfoot. To ensure lasting quality, we recommend using a rug pad not included with this piece. Add a touch of sophistication to your home with this beautiful Kerala area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.