Zoro Homepage

Kerala KER-2303 Handmade Area Rug

  • Mfr # KER2303-6RD

  • Zoro # G710345191


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER2303-6RD
Zoro #
G710345191
UPC #
889292411165
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.3 in

Details

Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Round
Weight
27 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Farmhouse
Backing
No Backing
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Durable/Performance Rated
No

Description

This elegant Kerala area rug is the perfect addition to any room in your home. Hand-woven from jute in India, this lightweight and durable floor covering brings a classic cottage style to your space. With its no-pile design, it won't shed or fade over time and provides a subtle texture underfoot. To ensure lasting quality, we recommend using a rug pad not included with this piece. Add a touch of sophistication to your home with this beautiful Kerala area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.