
Kerala KER-2303 Handmade Area Rug
Mfr # KER2303-810
Zoro # G310345218
product price: $975.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KER2303-810
Zoro #
G310345218
UPC #
889292411172
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.3 in
Details
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
60 lb
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Sub Style
Farmhouse
Machine Washable
No
Printed Design
No
Description
This elegant Kerala area rug is the perfect addition to any room in your home. Hand-woven from jute in India, this lightweight and durable floor covering brings a classic cottage style to your space. With its no-pile design, it won't shed or fade over time and provides a subtle texture underfoot. To ensure lasting quality, we recommend using a rug pad not included with this piece. Add a touch of sophistication to your home with this beautiful Kerala area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.