Zoro Homepage

Kerala KER-2303 Handmade Area Rug

  • Mfr # KER2303-912

  • Zoro # G410345156


product price: $1,510.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER2303-912
Zoro #
G410345156
UPC #
889292411189
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.3 in

Details

Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
81 lb
Machine Washable
No
High/Low Texture
No
Sub Style
Farmhouse
Outdoor Safe
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Woven

Description

This elegant Kerala area rug is the perfect addition to any room in your home. Hand-woven from jute in India, this lightweight and durable floor covering brings a classic cottage style to your space. With its no-pile design, it won't shed or fade over time and provides a subtle texture underfoot. To ensure lasting quality, we recommend using a rug pad not included with this piece. Add a touch of sophistication to your home with this beautiful Kerala area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.