Zoro Homepage

Khemisset KMS-2302 Handmade Area Rug

  • Mfr # KMS2302-264

  • Zoro # G410355025


product price: $59.19
/ea

Key Features

Color
Charcoal, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS2302-264
Zoro #
G410355025
UPC #
889292153089
Country of Origin
India

Dimensions

Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
30 in
Thickness
1 in

Details

Color
Charcoal, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
3.6 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Hand Loomed
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Moroccan
Backing
No Backing
Printed Design
Yes

Description

This exquisite Khemisset area rug will bring a global-inspired touch to your home decor. Made of cotton and hand loomed in India, this beautiful flat weave design features a fringe detail for an added layer of texture. Perfect for adding warmth to any room, the lightweight construction is easy to move around and spot clean only for convenient care. This stunning piece is sure to be the focal point of any room and can be used with a rug pad not included for added comfort. Bring global style and a touch of texture into your home today with this extraordinary Khemisset area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.