
Khemisset KMS-2302 Handmade Area Rug
Mfr # KMS2302-810
Zoro # G410354929
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMS2302-810
Zoro #
G410354929
UPC #
889292153102
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in
Details
Color
Charcoal, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
28.8 lb
Features
Handmade
Printed Design
Yes
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Sub Style
Moroccan
Construction
Hand Loomed
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Description
This exquisite Khemisset area rug will bring a global-inspired touch to your home decor. Made of cotton and hand loomed in India, this beautiful flat weave design features a fringe detail for an added layer of texture. Perfect for adding warmth to any room, the lightweight construction is easy to move around and spot clean only for convenient care. This stunning piece is sure to be the focal point of any room and can be used with a rug pad not included for added comfort. Bring global style and a touch of texture into your home today with this extraordinary Khemisset area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.